Zoro Homepage

Men V2 Tactical Pants, 56 in, Spruce Green, 35% Cotton, 65% Polyester

  • Mfr # 114011

  • Zoro # G516136986


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
56 in
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Material
35% Cotton, 65% Polyester
Pockets
12
Garment Style
Men's V2 Tactical Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G516136986
UPC #
843131179937
Country of Origin
Bangladesh

Dimensions

Size
56 in
Garment Size
Regular

Details

Color
Spruce Green
Inseam
Unhemmed - 39 in
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Item
Men V2 Tactical Pants
Material
35% Cotton, 65% Polyester
Pockets
12
Garment Style
Men's V2 Tactical Pants
Binding
Zipper Fly
Fabric Weight
6.4 oz
Uniform Type
General
Pant Sizing
Regular

Description

Men V2 Tactical Pants, Size 56 in, Spruce Green, Fits Waist Size 56 in, Garment Style Tactical Pants, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes 2-Way Mechanical Stretch, Durable Water Repellent Treatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.