Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's EVA, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 10 R

  • Mfr # 165911

  • Zoro # G816117098


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
165911
Zoro #
G816117098
UPC #
840404200480
Country of Origin
China

Dimensions

Size
10
Footwear Width
R
Height
5 in

Details

Item
URBAN OPERATOR BOOT 5" SZ
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
EVA, Rubber
Oil Resisting Sole
Yes
Insulated
No
Standards
ASTM F2913-19
Liner Material
Poly Air Mesh
Style Number
165911
Non Metallic Upper
Yes
Footwear Sole Pattern
Multi Directional Lug
Shank Material
Fiberglass
Insole System
Dual Density Polyurethane
Shineable Toe
Yes
Waterproof
No
Predominant Footwear Color
Black
Toe Shape
Round
CSA Footwear Standard
Not specified
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2913-19
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Insulation Type
None
Ninety Degree Heel
Yes
Upper Material Description
Leather, Polyester, PU Leather, TPU
Max. Heat Rating
Not Rated

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165911, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.