Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 11 1/2 W

  • Mfr # 165063

  • Zoro # G716117013


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165063
Zoro #
G716117013
UPC #
843131192509
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Height
5 in

Details

Item
URBAN OPERATOR BOOT MID H20
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Style Number
165063
Waterproof
Yes
Liner Material
Poly Air Mesh
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Shank Material
Fiberglass
Shineable Toe
Yes
Footwear Sole Pattern
Multi Directional Lug
Insulated
No
Insole System
Dual Density Polyurethane
Oil Resisting Sole
Yes
Standards
ASTM F2913-19
Upper Material Description
Leather, Polyester, PU Leather, TPU
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated
Waterproof Type
Waterproof Membrane
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
CSA Footwear Standard
Not specified
Insulation Type
None
ASTM Footwear Class
F2913-19

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11 1/2, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 5 in Height, Black, Style Number 165063, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.