Zoro Homepage

Men's EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 12 W

  • Mfr # 165062

  • Zoro # G016116969


product price: $177.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165062
Zoro #
G016116969
UPC #
843131192219
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
5 in

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 12, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165062, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.