Zoro Homepage

Men's EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 7 1/2 R

  • Mfr # 165061

  • Zoro # G316116690


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165061
Zoro #
G316116690
UPC #
843131191700
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
R
Height
5 in

Details

Item
OPERATOR BOOT MID 5" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Standards
ASTM F2913-19
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Style Number
165061
Shank Material
Fiberglass
Liner Material
Mesh
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Shineable Toe
No
Insole System
Dual Density Polyurethane
Waterproof
No
Insulated
No
Footwear Sole Pattern
Multi Directional Lug
Toe Shape
Round
Ninety Degree Heel
Yes
Insulation Type
None
Waterproof Type
None
ASTM Footwear Class
F2913-19
CSA Footwear Standard
Not specified
Upper Material Description
Leather, Polyester, Rubber, TPU
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 7 1/2, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165061, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.