Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 8 W

  • Mfr # 165061

  • Zoro # G516116650


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165061
Zoro #
G516116650
UPC #
843131191830
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
5 in

Details

Item
OPERATOR BOOT MID 5" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Waterproof
No
Style Number
165061
Completely Non Metallic
Yes
Shank Material
Fiberglass
Footwear Sole Pattern
Multi Directional Lug
Non Metallic Upper
Yes
Insulated
No
Predominant Footwear Color
Black
Liner Material
Mesh
Insole System
Dual Density Polyurethane
Standards
ASTM F2913-19
Oil Resisting Sole
Yes
Shineable Toe
No
Insulation Type
None
Footwear Shank Type
Fiberglass
Toe Shape
Round
Upper Material Description
Leather, Polyester, Rubber, TPU
ASTM Footwear Class
F2913-19
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Waterproof Type
None
CSA Footwear Standard
Not specified

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165061, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.