Zoro Homepage

Men's EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 8 W

  • Mfr # 165063

  • Zoro # G316116928


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165063
Zoro #
G316116928
UPC #
843131192431
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
5 in

Details

Item
URBAN OPERATOR BOOT MID H20
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Non Metallic Upper
Yes
Waterproof
Yes
Standards
ASTM F2913-19
Oil Resisting Sole
Yes
Style Number
165063
Footwear Sole Pattern
Multi Directional Lug
Insulated
No
Shank Material
Fiberglass
Shineable Toe
Yes
Liner Material
Poly Air Mesh
Predominant Footwear Color
Black
Insole System
Dual Density Polyurethane
Toe Shape
Round
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not specified
ASTM Footwear Class
F2913-19
Insulation Type
None
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather, Polyester, PU Leather, TPU
Footwear Shank Type
Fiberglass

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 5 in Height, Black, Style Number 165063, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.