Zoro Homepage

Men's EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 9 1/2 W

  • Mfr # 165062

  • Zoro # G916116960


product price: $177.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165062
Zoro #
G916116960
UPC #
843131192165
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
5 in

Details

Item
URBAN OPERATOR BOOTS MID 5"
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Non Metallic Upper
Yes
Standards
ASTM F2913-19
Footwear Sole Pattern
Multi Directional Lug
Predominant Footwear Color
Black
Insulated
No
Waterproof
No
Style Number
165062
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Liner Material
Mesh
Shank Material
Fiberglass
Insole System
Dual Density Polyurethane
Shineable Toe
Yes
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
CSA Footwear Standard
Not specified
Upper Material Description
Leather, Polyester, PU Leather, TPU
Toe Shape
Round
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2913-19
Waterproof Type
None
Insulation Type
None
Max. Heat Rating
Not Rated

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9 1/2, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165062, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.