
Men's EVA, Rubber Outsole, Plain Toe, Front Lace, Coyote, 6 R
Mfr # 165061
Zoro # G016116716
product price: $164.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
5 in
Color
Coyote
Footwear Closure Type
Front Lace
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165061
Zoro #
G016116716
UPC #
843131191373
Country of Origin
China
Dimensions
Size
6
Footwear Width
R
Height
5 in
Description
OPERATOR BOOT MID 5 In. COYOTE, 6, R, Men's, Coyote, Front Lace, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Coyote, Style Number 165061, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.