Men's Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black, 11 1/2 W
Mfr # 165928
Zoro # G016115955
product price: $146.99
/pr
Free Shipping & Returns
Key Features
Height
5 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165928
Zoro #
G016115955
UPC #
840404219512
Country of Origin
Cambodia
Dimensions
Size
11 1/2
Footwear Width
W
Height
5 in
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11 1/2, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165928, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.