Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black, 11 W

  • Mfr # 165928

  • Zoro # G616115973


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Height
5 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165928
Zoro #
G616115973
UPC #
840404219505
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Height
5 in

Details

Item
AERO-TAC MID SZ BOOT
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Midsole Material
EVA, TPU
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Waterproof
No
Liner Material
Mesh
Insulated
No
Shineable Toe
No
Non Metallic Upper
Yes
Insole System
Ortholite
Style Number
165928
Standards
ASTM F3445-21
Footwear Sole Pattern
Multi Directional Lug
Shank Material
Nylon
CSA Footwear Standard
Not specified
Max. Heat Rating
Not Rated
Toe Shape
Round
ASTM Footwear Class
F3445-21
Footwear Shank Type
Nylon
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Upper Material Description
Mesh, TPU

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165928, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.