Zoro Homepage

Men's Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black, 15 R

  • Mfr # 165925

  • Zoro # G316115204


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165925
Zoro #
G316115204
UPC #
840404218171
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
R
Height
8 in

Details

Item
AERO-TAC 8" SZ BOOT
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Standards
ASTM F3445-21
Liner Material
Poly Mesh with Hyperfused TPU Layers
Footwear Sole Pattern
Multi Directional Lug
Non Metallic Upper
Yes
Insulated
No
Predominant Footwear Color
Black
Style Number
165925
Shank Material
Nylon
Insole System
Ortholite
Completely Non Metallic
Yes
Shineable Toe
No
Waterproof
No
Midsole Material
EVA, TPU
CSA Footwear Standard
Not specified
Toe Shape
Round
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F3445-21
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Waterproof Type
None
Upper Material Description
Mesh, TPU

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 15, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 165925, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.