Zoro Homepage

Men's Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black, 15 R

  • Mfr # 165926

  • Zoro # G316115044


product price: $208.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165926
Zoro #
G316115044
UPC #
840404218355
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
R
Height
8 in

Details

Item
AERO-TAC 8" SZ COMP TOE
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Insulated
No
Midsole Material
EVA, TPU
Non Metallic Upper
Yes
Shank Material
Nylon
Waterproof
No
Insole System
Ortholite
Liner Material
Mesh
Footwear Sole Pattern
Multi Directional Lug
Predominant Footwear Color
Black
Standards
ASTM F3445-21
Completely Non Metallic
Yes
Shineable Toe
No
Style Number
165926
Upper Material Description
Mesh, TPU
ASTM Footwear Class
F3445-21
Ninety Degree Heel
No
CSA Footwear Standard
Not specified
Toe Shape
Round
Footwear Shank Type
Nylon
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None

Description

AERO-TAC 8 In. SZ COMP TOE, 15, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Waterproof No, Insulated No, 8 in Height, Black, Style Number 165926, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.