Zoro Homepage

Men's Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black, 9 1/2 R

  • Mfr # 165926

  • Zoro # G316114986


product price: $208.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165926
Zoro #
G316114986
UPC #
840404218270
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
R
Height
8 in

Details

Item
AERO-TAC 8" SZ COMP TOE
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Insole System
Ortholite
Shank Material
Nylon
Midsole Material
EVA, TPU
Waterproof
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Liner Material
Mesh
Shineable Toe
No
Insulated
No
Style Number
165926
Standards
ASTM F3445-21
Predominant Footwear Color
Black
Footwear Sole Pattern
Multi Directional Lug
ASTM Footwear Class
F3445-21
Max. Heat Rating
Not Rated
Upper Material Description
Mesh, TPU
Ninety Degree Heel
No
Toe Shape
Round
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
CSA Footwear Standard
Not specified

Description

AERO-TAC 8 In. SZ COMP TOE, 9 1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Waterproof No, Insulated No, 8 in Height, Black, Style Number 165926, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.