Shop FIRST TACTICAL
See all product information
Create Account
MEN'S OUTER SHELL PARKA
- Mfr # 118519
- Zoro # G722823045
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon
Binding
Zipper
Size
2XL
Garment Style
Parka
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118519
- Zoro #
- G722823045
- UPC #
- 840404200121
- Country of Origin
- Bangladesh
- Item
- MEN'S OUTER SHELL PARKA
- Material
- 100% Nylon
- Binding
- Zipper
- Garment Style
- Parka
- Gender
- Men's
- Color
- Black
- For Use With
- Tactix Softshell Parka
- Type
- DWR Finish
- Shell Material
- 100% Nylon
- Wire Color
- Black
- Compatible Product Type
- Tactix Softshell Parka
- Traction Material
- 100% Nylon
Dimensions
- Size
- 2XL
- Neck Size
- 18 in to 18 1/2 in
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
- Garment Size
- Tall
Description
MEN'S OUTER SHELL PARKA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.