MEN'S OUTER SHELL PARKA
- Mfr # 118519
- Zoro # G822823983
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Type
DWR Finish
Binding
Zipper
Neck Size
14 in to 14 1/2 in
Size
S
For Use With
Tactix Softshell Parka
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118519
- Zoro #
- G822823983
- UPC #
- 843131168481
- Country of Origin
- Bangladesh
- Type
- DWR Finish
- Binding
- Zipper
- For Use With
- Tactix Softshell Parka
- Color
- Olive Darb Green
- Item
- MEN'S OUTER SHELL PARKA
- Gender
- Men's
- Garment Style
- Parka
- Material
- 100% Nylon
- Shell Material
- 100% Nylon
- Wire Color
- Olive Darb Green
- Compatible Product Type
- Tactix Softshell Parka
- Traction Material
- 100% Nylon
Dimensions
- Neck Size
- 14 in to 14 1/2 in
- Size
- S
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
- Garment Size
- Regular
Description
MEN'S OUTER SHELL PARKA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.