MEN'S OUTER SHELL PARKA
- Mfr # 118519
- Zoro # G922824217
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon
For Use With
Tactix Softshell Parka
Gender
Men's
Size
M
Neck Size
15 in to 15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118519
- Zoro #
- G922824217
- UPC #
- 840404221898
- Country of Origin
- Bangladesh
- Material
- 100% Nylon
- For Use With
- Tactix Softshell Parka
- Gender
- Men's
- Color
- Navy
- Type
- DWR Finish
- Garment Style
- Parka
- Binding
- Zipper
- Item
- MEN'S OUTER SHELL PARKA
- Shell Material
- 100% Nylon
- Wire Color
- Navy
- Compatible Product Type
- Tactix Softshell Parka
- Traction Material
- 100% Nylon
Dimensions
- Size
- M
- Neck Size
- 15 in to 15 1/2 in
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
- Garment Size
- Regular
Description
MEN'S OUTER SHELL PARKA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.