Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 10 W

  • Mfr # 165014

  • Zoro # G116116715


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165014
Zoro #
G116116715
UPC #
843131113412
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
7 in

Details

Item
URBAN OPERATOR BOOTS 7" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Rubber
Oil Resisting Sole
Yes
Waterproof
No
Midsole Material
EVA midsole
Shineable Toe
Yes
Standards
ASTM F2913-19
Completely Non Metallic
Yes
Shank Material
Fiberglass
Insulated
No
Predominant Footwear Color
Black
Footwear Sole Pattern
Multi Directional Lug
Style Number
165014
Liner Material
Mesh
Non Metallic Upper
Yes
Waterproof Type
None
Toe Shape
Round
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2913-19
Ninety Degree Heel
Yes
Footwear Shank Type
Fiberglass
CSA Footwear Standard
Not specified
Upper Material Description
Leather, Mesh
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes

Description

URBAN OPERATOR BOOTS 7 In. BLACK, 10, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 7 in Height, Black, Style Number 165014, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.