Zoro Homepage

Men's Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 11 1/2 W

  • Mfr # 165015

  • Zoro # G816116701


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165015
Zoro #
G816116701
UPC #
843131118868
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Height
7 in

Details

Item
URBAN OPERATOR BOOT H20 SZ
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Rubber
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Waterproof
Yes
Standards
ASTM F2913-19
Shineable Toe
Yes
Non Metallic Upper
Yes
Footwear Sole Pattern
Multi Directional Lug
Style Number
165015
Insulated
No
Predominant Footwear Color
Black
Shank Material
Fiberglass
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Fiberglass
CSA Footwear Standard
Not specified
Toe Shape
Round
ASTM Footwear Class
F2913-19
Waterproof Type
Waterproof Membrane
Ninety Degree Heel
Yes
Upper Material Description
Leather/Waterproof Membrane

Description

URBAN OPERATOR BOOT H20 SZ, 11 1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 7 in Height, Black, Style Number 165015, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.