Zoro Homepage

Men's Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 14 R

  • Mfr # 165014

  • Zoro # G216116721


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165014
Zoro #
G216116721
UPC #
843131113351
Country of Origin
China

Dimensions

Size
14
Footwear Width
R
Height
7 in

Details

Item
URBAN OPERATOR BOOTS 7" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Rubber
Footwear Sole Pattern
Multi Directional Lug
Standards
ASTM F2913-19
Completely Non Metallic
Yes
Shineable Toe
Yes
Style Number
165014
Liner Material
Mesh
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Waterproof
No
Midsole Material
EVA midsole
Shank Material
Fiberglass
Insulated
No
Toe Shape
Round
Upper Material Description
Leather, Mesh
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2913-19
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not specified
Ninety Degree Heel
Yes
Removable Insole
Yes
Waterproof Type
None
Footwear Shank Type
Fiberglass

Description

URBAN OPERATOR BOOTS 7 In. BLACK, 14, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 7 in Height, Black, Style Number 165014, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.