Zoro Homepage

Men's Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 6 1/2 R

  • Mfr # 165014

  • Zoro # G216116790


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165014
Zoro #
G216116790
UPC #
843131113221
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
R
Height
7 in

Details

Item
URBAN OPERATOR BOOTS 7" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Rubber
Non Metallic Upper
Yes
Shank Material
Fiberglass
Predominant Footwear Color
Black
Midsole Material
EVA midsole
Liner Material
Mesh
Waterproof
No
Style Number
165014
Completely Non Metallic
Yes
Shineable Toe
Yes
Standards
ASTM F2913-19
Footwear Sole Pattern
Multi Directional Lug
Insulated
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2913-19
Upper Material Description
Leather, Mesh
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
Removable Insole
Yes
Toe Shape
Round
CSA Footwear Standard
Not specified
Waterproof Type
None
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better

Description

URBAN OPERATOR BOOTS 7 In. BLACK, 6 1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 7 in Height, Black, Style Number 165014, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.