Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 8 W

  • Mfr # 165014

  • Zoro # G116116760


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165014
Zoro #
G116116760
UPC #
843131113375
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
7 in

Details

Item
URBAN OPERATOR BOOTS 7" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Rubber
Liner Material
Mesh
Insulated
No
Style Number
165014
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Midsole Material
EVA midsole
Shineable Toe
Yes
Shank Material
Fiberglass
Predominant Footwear Color
Black
Footwear Sole Pattern
Multi Directional Lug
Completely Non Metallic
Yes
Waterproof
No
Standards
ASTM F2913-19
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass
CSA Footwear Standard
Not specified
Ninety Degree Heel
Yes
Upper Material Description
Leather, Mesh
Toe Shape
Round
ASTM Footwear Class
F2913-19
Waterproof Type
None
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better

Description

URBAN OPERATOR BOOTS 7 In. BLACK, 8, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 7 in Height, Black, Style Number 165014, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.