
Men's Rubber Outsole, Plain Toe, Front Lace, Black, 8 1/2 Wide
Mfr # 165010
Zoro # G616116796
product price: $159.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165010
Zoro #
G616116796
UPC #
843131111555
Country of Origin
China
Dimensions
Size
8 1/2
Footwear Width
Wide
Height
7 in
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8 1/2, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 7 in Height, Black, Style Number 165010, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.