Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Rubber Outsole, Plain Toe, Front Lace, Coyote, 14 Regular

  • Mfr # 165010

  • Zoro # G216116455


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Coyote
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165010
Zoro #
G216116455
UPC #
689076630016
Country of Origin
China

Dimensions

Size
14
Footwear Width
Regular
Height
7 in

Details

Item
TACTICAL OPERATOR BOOT COYOTE , 1 PR
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Rubber
Shineable Toe
No
Non-Marking Sole
No
Insole System
Ortholite
Footwear Sole Pattern
Multi Directional Lug
Insulated
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Midsole Material
EVA
Predominant Footwear Color
Coyote
Standards
ASTM F2913-19
Waterproof
No
Style Number
165010
Shank Material
Fiberglass
Non Metallic Upper
Yes
Upper Material Description
Mesh, Suede, TPU
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Waterproof Type
None
ASTM Footwear Class
F2913-19
CSA Footwear Standard
Not specified
Toe Shape
Round

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 14, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 7 in Height, Coyote, Style Number 165010, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.