Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Rubber Outsole, Plain Toe, Front Lace, Coyote, 4 R

  • Mfr # 165920

  • Zoro # G916116380


product price: $141.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
3 in
Color
Coyote
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165920
Zoro #
G916116380
UPC #
840404210106
Country of Origin
China

Dimensions

Size
4
Footwear Width
R
Height
3 in

Details

Item
OPERATOR 3" LOW BOOT COYOTE
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Rubber
Shineable Toe
No
Non Metallic Upper
Yes
Predominant Footwear Color
Coyote
Standards
ASTM F2913-19
Oil Resisting Sole
Yes
Footwear Sole Pattern
Multi Directional Lug
Waterproof
No
Shank Material
Fiberglass
Insulated
No
Style Number
165920
Footwear Shank Type
Fiberglass
Toe Shape
Round
ASTM Footwear Class
F2913-19
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not specified
Upper Material Description
Mesh, Suede, TPU
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 4, W; Wide, Men's, Black, Front Lace, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 3 in Height, Coyote, Style Number 165920, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.