Shop FIRST TACTICAL
See all product information
Create Account
MEN'S SOFTSHELL PULLOVER
- Mfr # 118508
- Zoro # G422823543
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Binding
Zipper
Type
DWR Finish
Color
Black
Material
85% Nylon/15% Spandex
Garment Style
Softshell Pullover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118508
- Zoro #
- G422823543
- UPC #
- 843131122957
- Country of Origin
- Bangladesh
- Binding
- Zipper
- Type
- DWR Finish
- Color
- Black
- Material
- 85% Nylon/15% Spandex
- Item
- MEN'S SOFTSHELL PULLOVER
- Garment Style
- Softshell Pullover
- Gender
- Men's
- Shell Material
- 85% Nylon/15% Spandex
- Wire Color
- Black
- Traction Material
- 85% Nylon/15% Spandex
Dimensions
- Size
- L
- Neck Size
- 16 in to 16 1/2 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
- Garment Size
- Regular
Description
MEN'S SOFTSHELL PULLOVER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.