MEN'S SOFTSHELL PULLOVER
- Mfr # 118508
- Zoro # G522823306
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Material
85% Nylon/15% Spandex
Color
Black
Neck Size
18 in to 18 1/2 in
Binding
Zipper
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118508
- Zoro #
- G522823306
- UPC #
- 843131122971
- Country of Origin
- Bangladesh
- Material
- 85% Nylon/15% Spandex
- Color
- Black
- Binding
- Zipper
- Gender
- Men's
- Type
- DWR Finish
- Garment Style
- Softshell Pullover
- Item
- MEN'S SOFTSHELL PULLOVER
- Shell Material
- 85% Nylon/15% Spandex
- Wire Color
- Black
- Traction Material
- 85% Nylon/15% Spandex
Dimensions
- Neck Size
- 18 in to 18 1/2 in
- Size
- 2XL
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
- Garment Size
- Regular
Description
MEN'S SOFTSHELL PULLOVER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.