Military Shirt, French Blue, Women's, L
- Mfr # 121015
- Zoro # G122410333
product price:Â
$
69.39
/ea
Key Features
Material
100% Polyester (body), 35% Cotton, 65% Polyester
Type
V2 Pro Performance Shirt
Features
Anti-Snag Body with Wicking + Anti-Odor Finish, Double Dyed, DWR Water and Stain Repellent Finish, Hidden Button Down Collar, Lightweight, Mechanical Stretch, No Curl Collar with Integrated Collar Stay, Running Gusseted Construction, V2 Technology, Woven Sleeves
Sleeve Length
Long Sleeve
Includes
Hidden Button Down Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121015
- Zoro #
- G122410333
- UPC #
- 843131181718
- Country of Origin
- Bangladesh
- Material
- 100% Polyester (body), 35% Cotton, 65% Polyester
- Type
- V2 Pro Performance Shirt
- Item
- Military Shirt
- Features
- Anti-Snag Body with Wicking + Anti-Odor Finish, Double Dyed, DWR Water and Stain Repellent Finish, Hidden Button Down Collar, Lightweight, Mechanical Stretch, No Curl Collar with Integrated Collar Stay, Running Gusseted Construction, V2 Technology, Woven Sleeves
- Includes
- Hidden Button Down Collar
- Closure Type
- Hook and loop, YKK(R) Zipper, Melamine buttons
- Uniform Type
- General
- Pockets
- 0
- Gender
- Women's
- Color
- French Blue
- Fabric
- Cotton, Polyester
- Binding
- Button
- Fabric Weight
- 4.1 oz
- Front Closure
- Hook and loop, YKK(R) Zipper, Melamine buttons
- Shell Material
- 100% Polyester (body), 35% Cotton, 65% Polyester
- Wire Color
- French Blue
Dimensions
- Sleeve Length
- Long Sleeve
- Size
- L
- Fits Chest Size
- Anti-Snag Body with Wicking + Anti-Odor Finish, Double Dyed, DWR Water and Stain Repellent Finish, Hidden Button Down Collar, Lightweight, Mechanical Stretch, No Curl Collar with Integrated Collar Stay, Running Gusseted Construction, V2 Technology, Woven Sleeves
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
PRO PERFORMANCE HYBRID UNIFORM SHIRT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.