Military Shirt, Khaki, Women's, L
- Mfr # 121006
- Zoro # G422411764
product price:Â
$
88.59
/ea
Key Features
Features
Closure Type
Melamine buttons, hook and loop tabs
Pockets
7
Uniform Type
General
Fabric Weight
4.1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121006
- Zoro #
- G422411764
- UPC #
- 843131116192
- Country of Origin
- Bangladesh
- Features
- Color
- Khaki
- Closure Type
- Melamine buttons, hook and loop tabs
- Pockets
- 7
- Item
- Military Shirt
- Uniform Type
- General
- Fabric Weight
- 4.1 oz
- Material
- 35% Cotton, 65% Polyester
- Fabric
- Cotton, Polyester
- Binding
- Hook-and-Loop, Melamine Buttons, Ykk Zipper
- Type
- V2 Tactical Long Sleeve Shirt
- Includes
- Chest Pen Pocket, Custom Name ID Tag, Internal Cord Port on Left Chest Pocket, Left Sleeve Pen Pocket, Underarm Cord Ports, Web Loop
- Gender
- Women's
- Front Closure
- Melamine buttons, hook and loop tabs
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Khaki
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Sleeve Length
- Long Sleeve
- Size
- L
- Fits Chest Size
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
- Garment Size
- Regular
Description
TACTICAL UNIFORM WOMEN FIT SHIRT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.