Military Shirt, Midnight Navy, Men's, XXL
- Mfr # 112017
- Zoro # G422409990
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Features
Pockets
4
Includes
Duraflex(R) pulls, Loop Overlay for ID Patches
Neck Size
18 in to 18 1/2 in
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 112017
- Zoro #
- G422409990
- UPC #
- 843131138576
- Country of Origin
- Bangladesh
- Features
- Pockets
- 4
- Includes
- Duraflex(R) pulls, Loop Overlay for ID Patches
- Item
- Military Shirt
- Color
- Navy
- Uniform Type
- General
- Type
- Defender Short Sleeve Shirt
- Binding
- Duraflex Pull, Hook & Loop Platform, YKK Zipper
- Material
- 100% Polyester, 45% Nylon, 55% Cotton
- Closure Type
- Duraflex(R)pulls, YKK(R) Zipper
- Fabric Weight
- 6.9 oz
- Gender
- Men's
- Fabric
- Cotton, Nylon, Polyester
- Front Closure
- Duraflex(R)pulls, YKK(R) Zipper
- Shell Material
- 100% Polyester, 45% Nylon, 55% Cotton
- Wire Color
- Navy
- Traction Material
- 100% Polyester, 45% Nylon, 55% Cotton
Dimensions
- Neck Size
- 18 in to 18 1/2 in
- Sleeve Length
- Short Sleeve
- Size
- 2XL
- Fits Chest Size
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
- Garment Size
- Tall
Description
DEFENDER TACTICAL UNIFORM SHIRT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.