Shop FIRST TACTICAL
See all product information
Create Account
Military Shirt, Midnight Navy, S
- Mfr # 121502
- Zoro # G022411768
product price:Â
$
59.49
/ea
Key Features
Uniform Type
General
Closure Type
Melamine Buttons
Material
100% Cotton Pique
Pockets
1
Type
Long Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121502
- Zoro #
- G022411768
- UPC #
- -
- Country of Origin
- Bangladesh
- Uniform Type
- General
- Closure Type
- Melamine Buttons
- Material
- 100% Cotton Pique
- Pockets
- 1
- Type
- Long Sleeve
- Includes
- Pen Pocket
- Color
- Navy
- Item
- Military Shirt
- Fabric Weight
- 6.5 oz
- Gender
- Women's
- Front Closure
- Melamine Buttons
- Shell Material
- 100% Cotton Pique
- Wire Color
- Navy
Dimensions
- Size
- S
- Sleeve Length
- Long Sleeve
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
COTTON UNIFORM POLO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.