Military Shirt, Midnight Navy, Women's, XS
- Mfr # 121505
- Zoro # G922410076
product price:Â
$
29.69
/ea
Key Features
Features
curved and tapered, fade and shrink resistant, narrower shoulders, a roomier chest, and slimmer sleeves, running gusset, offset seam, running side gussets, shoulder yoke design includes offset seams
Includes
Offset Seams
Closure Type
Pullover
Pockets
0
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121505
- Zoro #
- G922410076
- UPC #
- 840803117563
- Country of Origin
- Cambodia
- Features
- curved and tapered, fade and shrink resistant, narrower shoulders, a roomier chest, and slimmer sleeves, running gusset, offset seam, running side gussets, shoulder yoke design includes offset seams
- Includes
- Offset Seams
- Closure Type
- Pullover
- Item
- Military Shirt
- Pockets
- 0
- Gender
- Women's
- Material
- 100% Cotton
- Fabric Weight
- 5 oz
- Uniform Type
- General
- Type
- Tactix Cotton Long Sleeve T-Shirt
- Fabric
- Cotton
- Color
- Navy
- Front Closure
- Pullover
- Shell Material
- 100% Cotton
- Wire Color
- Navy
Dimensions
- Size
- XS
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- curved and tapered, fade and shrink resistant, narrower shoulders, a roomier chest, and slimmer sleeves, running gusset, offset seam, running side gussets, shoulder yoke design includes offset seams
- Bottle Size
- XS
- Size - Alpha
- XS
- Container Size
- XS
Description
TACTICAL LONG LASTING UNIFORM T-SHIRT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.