Military Shirt, White, Men's, 3XL
- Mfr # 112008
- Zoro # G622411649
product price:Â
$
69.39
/ea
Key Features
Includes
Badge Tab, Epaulette, Mic Holder, Replacement Buttons
Material
100% Cotton
Closure Type
Melamine Buttons, YKK(R) Zipper
Uniform Type
General
Type
Cotton Station Short Sleeve Shirt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 112008
- Zoro #
- G622411649
- UPC #
- 843131184726
- Country of Origin
- Bangladesh
- Includes
- Badge Tab, Epaulette, Mic Holder, Replacement Buttons
- Material
- 100% Cotton
- Closure Type
- Melamine Buttons, YKK(R) Zipper
- Uniform Type
- General
- Item
- Military Shirt
- Type
- Cotton Station Short Sleeve Shirt
- Fabric
- Cotton
- Pockets
- 4
- Fabric Weight
- 4.8 oz
- Features
- Hook and Loop Chest Pockets with Faux Melamine Buttons, ID Write Bar, Integrated Collar Stays, Internal Locker Loop, Mesh Lined Back Yoke, Pen Pockets with Internal Pen Guide
- Binding
- Hook-and-Loop, YKK Zipper
- Color
- White
- Gender
- Men's
- Front Closure
- Melamine Buttons, YKK(R) Zipper
- Shell Material
- 100% Cotton
- Wire Color
- White
Dimensions
- Sleeve Length
- Short Sleeve
- Size
- 3XL
- Neck Size
- 19 in to 19 1/2 in
- Fits Chest Size
- Hook and Loop Chest Pockets with Faux Melamine Buttons, ID Write Bar, Integrated Collar Stays, Internal Locker Loop, Mesh Lined Back Yoke, Pen Pockets with Internal Pen Guide
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
COTTON STATION SHIRT UNIFORM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.