Shop FIRST TACTICAL
See all product information
Create Account
Military Shirt, Women's, L
- Mfr # 122024
- Zoro # G922412278
product price:Â
$
89.19
/ea
Key Features
Gender
Women's
Type
V2 Responder Short Sleeve Shirt
Material
100% Polyester (Body), 65% Polyester, 35 % Cotton (Sleeves and Collar)
Fabric
Cotton, Polyester
Binding
YKK Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122024
- Zoro #
- G922412278
- UPC #
- 810138520543
- Country of Origin
- Bangladesh
- Gender
- Women's
- Type
- V2 Responder Short Sleeve Shirt
- Material
- 100% Polyester (Body), 65% Polyester, 35 % Cotton (Sleeves and Collar)
- Fabric
- Cotton, Polyester
- Binding
- YKK Zipper
- Includes
- Built-In Pen Pocket, Epaulettes Package, I.D. Write Bar Inside, Internal Locker Loop, Loop Overlay
- Item
- Military Shirt
- Closure Type
- Pullover, YKK(R) Zipper, Hook and loop
- Color
- Olive Drab Green
- Pockets
- 4
- Fabric Weight
- 4.1 oz
- Uniform Type
- General
- Features
- 2-way mechanical stretch V2 Fabric, anti-microbial and moisture-wicking fabric, DWR (Durable Water Repellent) finish, full running gusset under the arm, micro ripstop, quarter zip fold-down collar, split yoke, zip secured pockets
- Front Closure
- Pullover, YKK(R) Zipper, Hook and loop
- Shell Material
- 100% Polyester (Body), 65% Polyester, 35 % Cotton (Sleeves and Collar)
- Wire Color
- Olive Drab Green
- Traction Material
- 100% Polyester (Body), 65% Polyester, 35 % Cotton (Sleeves and Collar)
Dimensions
- Sleeve Length
- Short Sleeve
- Size
- L
- Fits Chest Size
- 2-way mechanical stretch V2 Fabric, anti-microbial and moisture-wicking fabric, DWR (Durable Water Repellent) finish, full running gusset under the arm, micro ripstop, quarter zip fold-down collar, split yoke, zip secured pockets
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
- Garment Size
- Regular
Description
RESPONDER TACTICAL UNIFORM SHIRT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.