Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPERATOR 3" LOW BOOT, Rubber Outsole, Plain Toe, Front Lace, Black, 8 1/2 R

  • Mfr # 165920

  • Zoro # G216117094


product price: $141.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
3 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165920
Zoro #
G216117094
UPC #
840404209872
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
R
Height
3 in

Details

Item
OPERATOR 3" LOW BOOT
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Rubber
Predominant Footwear Color
Black
Footwear Sole Pattern
Multi Directional Lug
Waterproof
No
Non Metallic Upper
Yes
Shank Material
Fiberglass
Oil Resisting Sole
Yes
Standards
ASTM F2913-19
Insulated
No
Shineable Toe
No
Style Number
165920
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not specified
Waterproof Type
None
ASTM Footwear Class
F2913-19
Toe Shape
Round
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Upper Material Description
Mesh, Suede, TPU

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8 1/2, W; Wide, Men's, Black, Front Lace, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 3 in Height, Black, Style Number 165920, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.