Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPERATOR BOOT MID 5" BLACK, EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 10 R

  • Mfr # 165061

  • Zoro # G816116695


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165061
Zoro #
G816116695
UPC #
843131191755
Country of Origin
China

Dimensions

Size
10
Footwear Width
R
Height
5 in

Details

Item
OPERATOR BOOT MID 5" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Liner Material
Mesh
Footwear Sole Pattern
Multi Directional Lug
Standards
ASTM F2913-19
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Style Number
165061
Insulated
No
Completely Non Metallic
Yes
Waterproof
No
Non Metallic Upper
Yes
Shineable Toe
No
Insole System
Dual Density Polyurethane
Shank Material
Fiberglass
Ninety Degree Heel
Yes
Waterproof Type
None
Upper Material Description
Leather, Polyester, Rubber, TPU
Toe Shape
Round
CSA Footwear Standard
Not specified
ASTM Footwear Class
F2913-19
Insulation Type
None
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Fiberglass

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165061, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.