Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPERATOR BOOT MID 5" BLACK, EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 6 R

  • Mfr # 165061

  • Zoro # G416116590


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165061
Zoro #
G416116590
UPC #
843131191670
Country of Origin
China

Dimensions

Size
6
Footwear Width
R
Height
5 in

Details

Item
OPERATOR BOOT MID 5" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Insulated
No
Shank Material
Fiberglass
Predominant Footwear Color
Black
Waterproof
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Shineable Toe
No
Style Number
165061
Completely Non Metallic
Yes
Liner Material
Mesh
Insole System
Dual Density Polyurethane
Standards
ASTM F2913-19
Footwear Sole Pattern
Multi Directional Lug
CSA Footwear Standard
Not specified
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Max. Heat Rating
Not Rated
Waterproof Type
None
ASTM Footwear Class
F2913-19
Insulation Type
None
Upper Material Description
Leather, Polyester, Rubber, TPU
Footwear Shank Type
Fiberglass

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 6, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165061, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.