Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPERATOR BOOT MID 5" COYOTE, EVA, Rubber Outsole, Plain Toe, Front Lace, Coyote, 14 W

  • Mfr # 165061

  • Zoro # G716116474


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Coyote
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165061
Zoro #
G716116474
UPC #
843131191632
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
5 in

Details

Item
OPERATOR BOOT MID 5" COYOTE
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Insole System
Dual Density Polyurethane
Completely Non Metallic
Yes
Footwear Sole Pattern
Multi Directional Lug
Shank Material
Fiberglass
Non Metallic Upper
Yes
Waterproof
No
Shineable Toe
No
Style Number
165061
Liner Material
Mesh
Oil Resisting Sole
Yes
Insulated
No
Predominant Footwear Color
Coyote
Standards
ASTM F2913-19
ASTM Footwear Class
F2913-19
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Ninety Degree Heel
Yes
Insulation Type
None
CSA Footwear Standard
Not specified
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated
Toe Shape
Round
Upper Material Description
Leather, Polyester, Rubber, TPU

Description

OPERATOR BOOT MID 5 In. COYOTE, 14, W, Men's, Coyote, Front Lace, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Coyote, Style Number 165061, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.