Zoro Homepage

PERFORMANCE POLO LONG SLEEVE, 100% Polyester, Button, 1 Pocket(s), Khaki, 3XL

  • Mfr # 111503

  • Zoro # G016114651


product price: $56.49
/ea

Key Features

Size
3XL
Color
Khaki
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111503
Zoro #
G016114651
UPC #
843131143396
Country of Origin
Bangladesh

Dimensions

Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Garment Size
Tall
Neck Size
19 in to 19 1/2 in

Details

Item
PERFORMANCE POLO LONG SLEEVE
Color
Khaki
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
1
Features
Antimicrobial, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant
Closure Type
Button
Fabric
Polyester
Includes
Pen Pocket
Binding
Button
Uniform Type
General
Type
Long Sleeve
Pant Sizing
Tall

Description

PERFORMANCE POLO LONG SLEEVE, Size 3XL, Color Khaki, Material 100 Percent Polyester, Fits Chest Size 54 in to 56 in, Sleeve Length Long Sleeve, Neck Size 19 in to 19 1/2 in, Closure Type Button, Fabric Polyester, Pockets 1, Binding Button, Fabric Weight 6.5 oz, Features Antimicrobial, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant, Type Long Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.