Zoro Homepage

PERFORMANCE POLO LONG SLEEVE, 100% Polyester, Button, 1 Pocket(s), Khaki, 5XL

  • Mfr # 111503

  • Zoro # G016114675


product price: $55.69
/ea

Key Features

Size
5XL
Color
Khaki
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111503
Zoro #
G016114675
UPC #
810138525258
Country of Origin
Bangladesh

Dimensions

Size
5XL
Sleeve Length
38 1/4 in to 38 3/4 in
Neck Size
21 in to 21 1/2 in
Garment Size
Regular

Details

Item
PERFORMANCE POLO LONG SLEEVE
Color
Khaki
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
1
Features
Antimicrobial, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant
Closure Type
Button
Fabric
Polyester
Type
Long Sleeve
Includes
Pen Pocket
Binding
Button
Uniform Type
General
Pant Sizing
Regular

Description

PERFORMANCE POLO LONG SLEEVE, Size 5XL, Color Khaki, Material 100 Percent Polyester, Fits Chest Size 62 in to 64 in, Sleeve Length Long Sleeve, Neck Size 21 in to 21 1/2 in, Closure Type Button, Fabric Polyester, Pockets 1, Binding Button, Fabric Weight 6.5 oz, Features Antimicrobial, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant, Type Long Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.