Zoro Homepage

PERFORMANCE POLO LONG SLEEVE, 100% Polyester, Button, 1 Pocket(s), Midnight Navy, S

  • Mfr # 111503

  • Zoro # G016115122


product price: $71.49
/ea

Key Features

Size
S
Color
Midnight Navy
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111503
Zoro #
G016115122
UPC #
840803156173
Country of Origin
Bangladesh

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Item
PERFORMANCE POLO LONG SLEEVE
Color
Midnight Navy
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
1
Features
Antimicrobial, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant
Closure Type
Button
Uniform Type
General
Binding
Button
Type
Long Sleeve
Fabric
Polyester
Includes
Pen Pocket
Pant Sizing
Regular

Description

PERFORMANCE POLO LONG SLEEVE, Size S, Color Midnight Navy, Material 100 Percent Polyester, Fits Chest Size 34 in to 36 in, Sleeve Length 33 in to 33 1/2 in, Neck Size 14 in to 14 1/2 in, Closure Type Button, Fabric Polyester, Pockets 1, Binding Button, Fabric Weight 6.5 oz, Features Antimicrobial, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant, Type Long Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.