Zoro Homepage

PERFORMANCE POLO LONG SLEEVE, 100% Polyester, Button, 1 Pocket(s), Olive Drab Green, XL

  • Mfr # 111503

  • Zoro # G816114929


product price: $55.69
/ea

Key Features

Size
XL
Color
Olive Drab Green
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111503
Zoro #
G816114929
UPC #
843131116000
Country of Origin
Bangladesh

Dimensions

Size
XL
Sleeve Length
35 1/4 in to 35 3/4 in
Garment Size
Regular
Neck Size
17 in to 17 1/2 in

Details

Item
PERFORMANCE POLO LONG SLEEVE
Color
Olive Drab Green
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
1
Features
Antimicrobial, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant
Closure Type
Button
Uniform Type
General
Binding
Button
Includes
Pen Pocket
Fabric
Polyester
Type
Long Sleeve
Pant Sizing
Regular

Description

PERFORMANCE POLO LONG SLEEVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.