PERFORMANCE POLO LONG SLEEVE, 100% Polyester, Button, 1 Pocket(s), Wolf Gray, 3XL
- Mfr # 111503
- Zoro # G416114749
product price:Â
$
66.59
/ea
Key Features
Size
3XL
Color
Wolf Gray
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111503
- Zoro #
- G416114749
- UPC #
- 843131179142
- Country of Origin
- Bangladesh
- Item
- PERFORMANCE POLO LONG SLEEVE
- Color
- Wolf Gray
- Material
- 100% Polyester
- Fabric Weight
- 6.5 oz
- Pockets
- 1
- Features
- Antimicrobial, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant
- Closure Type
- Button
- Includes
- Pen Pocket
- Fabric
- Polyester
- Type
- Long Sleeve
- Binding
- Button
- Uniform Type
- General
- Pant Sizing
- Tall
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 100% Polyester
- Wire Color
- Wolf Gray
- Traction Material
- 100% Polyester
Dimensions
- Size
- 3XL
- Sleeve Length
- Long Sleeve
- Neck Size
- 19 in to 19 1/2 in
- Garment Size
- Tall
- Fits Chest Size
- Antimicrobial, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
PERFORMANCE POLO
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.