Zoro Homepage

PERFORMANCE POLO LONG SLEEVE, 100% Polyester, Button, 1 Pocket(s), Wolf Gray, 4XL

  • Mfr # 111503

  • Zoro # G016114699


product price: $56.49
/ea

Key Features

Size
4XL
Color
Wolf Gray
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111503
Zoro #
G016114699
UPC #
843131179159
Country of Origin
Bangladesh

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Garment Size
Tall
Neck Size
20 in to 20 1/2 in

Details

Item
PERFORMANCE POLO LONG SLEEVE
Color
Wolf Gray
Material
100% Polyester
Fabric Weight
6.5 oz
Pockets
1
Features
Antimicrobial, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant
Closure Type
Button
Binding
Button
Type
Long Sleeve
Includes
Pen Pocket
Uniform Type
General
Fabric
Polyester
Pant Sizing
Tall

Description

PERFORMANCE POLO LONG SLEEVE, Size 4XL, Color Wolf Gray, Material 100 Percent Polyester, Fits Chest Size 58 in to 60 in, Sleeve Length Long Sleeve, Neck Size 20 in to 20 1/2 in, Closure Type Button, Fabric Polyester, Pockets 1, Binding Button, Fabric Weight 6.5 oz, Features Antimicrobial, Fade Resistant, Shrink Resistant, Snag Resistant, Wrinkle Resistant, Type Long Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.