Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERFORMANCE POLO SHORT SLEEVE, 100% Polyester, Button, 1 Pocket(s), Asphalt, 5XL

  • Mfr # 112509

  • Zoro # G016116341


product price: $61.49
/ea

Key Features

Size
5XL
Color
Asphalt
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112509
Zoro #
G016116341
UPC #
810138525531
Country of Origin
Bangladesh

Dimensions

Size
5XL
Sleeve Length
38 1/4 in to 38 3/4 in
Garment Size
Tall
Neck Size
21 in to 21 1/2 in

Details

Item
PERFORMANCE POLO SHORT SLEEVE
Color
Asphalt
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
Closure Type
Button
Binding
3-Hole Melamine Buttons
Fabric
100% Polyester
Uniform Type
General
Type
Polo
Includes
No Roll Collar
Pant Sizing
Tall

Description

PERFORMANCE POLO SHORT SLEEVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.