Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERFORMANCE POLO SHORT SLEEVE, 100% Polyester, Button, 1 Pocket(s), Black, 5XL

  • Mfr # 112509

  • Zoro # G016116334


product price: $56.39
/ea

Key Features

Size
5XL
Color
Black
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112509
Zoro #
G016116334
UPC #
810138524893
Country of Origin
Bangladesh

Dimensions

Size
5XL
Sleeve Length
38 1/4 in to 38 3/4 in
Neck Size
21 in to 21 1/2 in
Garment Size
Regular

Details

Item
PERFORMANCE POLO SHORT SLEEVE
Color
Black
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
Closure Type
Button
Type
Polo
Fabric
100% Polyester
Includes
No Roll Collar
Binding
3-Hole Melamine Buttons
Uniform Type
General
Pant Sizing
Regular

Description

PERFORMANCE POLO SHORT SLEEVE, Size 5XL, Color Black, Material 100 Percent Polyester, Fits Chest Size 62 in to 64 in, Sleeve Length 38 1/4 in to 38 3/4 in, Neck Size 21 in to 21 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Features & Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish, Type Polo, Includes No Roll Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.