Zoro Homepage

PERFORMANCE POLO SHORT SLEEVE, 100% Polyester, Button, 1 Pocket(s), Black, 6XL

  • Mfr # 112509

  • Zoro # G816116398


product price: $56.39
/ea

Key Features

Size
6XL
Color
Black
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112509
Zoro #
G816116398
UPC #
810138524909
Country of Origin
Bangladesh

Dimensions

Size
6XL
Sleeve Length
39 in to 39 1/2 in
Garment Size
Regular
Neck Size
22 in to 22 1/2 in

Details

Item
PERFORMANCE POLO SHORT SLEEVE
Color
Black
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
Closure Type
Button
Fabric
100% Polyester
Binding
3-Hole Melamine Buttons
Type
Polo
Includes
No Roll Collar
Uniform Type
General
Pant Sizing
Regular

Description

PERFORMANCE POLO SHORT SLEEVE, Size 6XL, Color Black, Material 100 Percent Polyester, Fits Chest Size 66 in to 68 in, Sleeve Length 39 in to 39 1/2 in, Neck Size 22 in to 22 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Features & Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish, Type Polo, Includes No Roll Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.