Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERFORMANCE POLO SHORT SLEEVE, 100% Polyester, Button, 1 Pocket(s), French Blue, S

  • Mfr # 112509

  • Zoro # G016116952


product price: $58.89
/ea

Key Features

Size
S
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
Sleeve Length
33 in to 33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112509
Zoro #
G016116952
UPC #
843131180827
Country of Origin
Bangladesh

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Item
PERFORMANCE POLO SHORT SLEEVE
Color
French Blue
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
Closure Type
Button
Type
Polo
Fabric
100% Polyester
Includes
No Roll Collar
Uniform Type
General
Binding
3-Hole Melamine Buttons
Pant Sizing
Regular

Description

PERFORMANCE POLO SHORT SLEEVE, Size S, Color French Blue, Material 100 Percent Polyester, Fits Chest Size 34 in to 36 in, Sleeve Length Long Sleeve, Neck Size 14 in to 14 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Features Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish, Wrinkle Resistant, Type Polo, Includes No Roll Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.