Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERFORMANCE POLO SHORT SLEEVE, 100% Polyester, Button, 1 Pocket(s), Khaki, L

  • Mfr # 112509

  • Zoro # G016116501


product price: $61.49
/ea

Key Features

Size
L
Color
Khaki
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112509
Zoro #
G016116501
UPC #
843131143297
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Garment Size
Tall

Details

Item
PERFORMANCE POLO SHORT SLEEVE
Color
Khaki
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
Closure Type
Button
Fabric
100% Polyester
Binding
3-Hole Melamine Buttons
Uniform Type
General
Type
Polo
Includes
No Roll Collar
Pant Sizing
Tall

Description

PERFORMANCE POLO SHORT SLEEVE, Size L, Color Khaki, Material 100 Percent Polyester, Fits Chest Size 42 in to 44 in, Sleeve Length 34 1/2 in to 35 in, Neck Size 16 in to 16 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Features & Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish, Type Polo, Includes No Roll Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.