Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERFORMANCE POLO SHORT SLEEVE, 100% Polyester, Button, 1 Pocket(s), Medium Blue, 6XL

  • Mfr # 112509

  • Zoro # G016116983


product price: $57.89
/ea

Key Features

Size
6XL
Color
Medium Blue
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112509
Zoro #
G016116983
UPC #
810138525111
Country of Origin
Bangladesh

Dimensions

Size
6XL
Sleeve Length
39 in to 39 1/2 in
Garment Size
Regular
Neck Size
22 in to 22 1/2 in

Details

Item
PERFORMANCE POLO SHORT SLEEVE
Color
Medium Blue
Material
100% Polyester
Pockets
1
Features
& Wrinkle Resistant, Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish
Closure Type
Button
Includes
No Roll Collar
Binding
3-Hole Melamine Buttons
Type
Polo
Uniform Type
General
Fabric
100% Polyester
Pant Sizing
Regular

Description

PERFORMANCE POLO SHORT SLEEVE, Size 6XL, Color Medium Blue, Material 100 Percent Polyester, Fits Chest Size 66 in to 68 in, Sleeve Length Long Sleeve, Neck Size 22 in to 22 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Features Fade, Shrink, Snag, Wicking Fabric with Antimicrobial Finish, Wrinkle Resistant, Type Polo, Includes No Roll Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.